ProductPage

ECON® Butterfly valve Type: 4993 Ductile cast iron/PFA Gearbox Wafer type

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

This is a dual-use or controlled item. When exporting this item outside the EU an export license is required from the regulatory authorities.

Application

Recommended in: Chemical

Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm)
Operation: Gearbox
Material liner: PTFE/SIL
Disk material: PFA
Clear filter      (7 of the 7 items displayed)
Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN50- 2" ECON® Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN50- 2" ERIKS Item #: 13419032
 
Please login to see prices
Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN65- 2.1/2" ECON® Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN65- 2.1/2" ERIKS Item #: 13419033
 
Please login to see prices
Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN80- 3" ECON® Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN80- 3" ERIKS Item #: 13419034
 
Please login to see prices
Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN100- 4" ECON® Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN100- 4" ERIKS Item #: 13419035
 
Please login to see prices
Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN125- 5" ECON® Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN125- 5" ERIKS Item #: 13419036
 
Please login to see prices
Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN150- 6" ECON® Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN150- 6" ERIKS Item #: 13419037
 
Please login to see prices
Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN200- 8" ECON® Butterfly valve Type: 4993 Ductile cast iron/PFA/PTFE/SIL Centric Gearbox PN10 Wafer type DN200- 8" ERIKS Item #: 13419038
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1025
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm)
Operation: Gearbox
Material liner: PTFE/SIL
Disk material: PFA
Clear filter      (7 of the 7 items displayed)