ProductPage

ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze Squeeze handle Wafer type

Product documents

Document Document type
Product Certificate Lloyd's RS  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (10 of the 10 items displayed)
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN50 - 2" ERIKS Item #: 12036388

Catalogue item no 1: EC5721D0050ACBA

 
Price (Per piece):
€173.63
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 12036391

Catalogue item no 1: EC5721D0065ADBA

 
Price (Per piece):
€193.13
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN80 - 3" ERIKS Item #: 12036393

Catalogue item no 1: EC5721D0080ADBA

 
Price (Per piece):
€253.50
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN80 - 3" ERIKS Item #: 12036392

Catalogue item no 1: EC5721D0080ACBA

 
Price (Per piece):
€253.50
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN100 - 4" ERIKS Item #: 12036395

Catalogue item no 1: EC5721D0100ADBA

 
Price (Per piece):
€274.50
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN125 - 5" ERIKS Item #: 12036397

Catalogue item no 1: EC5721D0125ADBA

 
This item is no longer available
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN125 - 5" ERIKS Item #: 12036396

Catalogue item no 1: EC5721D0125ACBA

 
Price (Per piece):
€383.63
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN150 - 6" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Squeeze handle PN16 Wafer type DN150 - 6" ERIKS Item #: 12036399

Catalogue item no 1: EC5721D0150ADBA

 
Price (Per piece):
€460.50
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN150 - 6" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN150 - 6" ERIKS Item #: 12386681
 
Price (Per piece):
€460.50
Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN200 - 8" ECON® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN200 - 8" ERIKS Item #: 12036400

Catalogue item no 1: EC5721D0200ACBA

 
Price (Per piece):
€636.00
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN10/16 and Class 150
Face to Face length (mm)
Operation: Squeeze handle
Material liner
Disk material: Aluminum bronze
Clear filter      (10 of the 10 items displayed)