ProductPage

ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel EC1935 Bare stem Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 63 and 64  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as (drinking) water, hydrocarbons and slightly corrosive fluids and gases.
  • Food applications for which the EC1935 standard is required.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN50 - 2" ERIKS Item #: 13261871
 
Price (Per piece):
€162.75
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN50 - 2" ERIKS Item #: 13652969
 
Price (Per piece):
€148.13
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13261872
 
Price (Per piece):
€174.75
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13652970
 
Price (Per piece):
€159.38
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN80 - 3" ERIKS Item #: 13261873
 
Price (Per piece):
€200.63
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN80 - 3" ERIKS Item #: 13652972
 
Price (Per piece):
€183.00
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN100 - 4" ERIKS Item #: 13261874
 
Price (Per piece):
€243.38
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN100 - 4" ERIKS Item #: 13652974
 
Price (Per piece):
€223.13
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/EPDM-EC1935 Centric Bare stem PN16 Wafer type DN125 - 5" ERIKS Item #: 13261875
 
Price (Per piece):
€325.13
Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 6330 Ductile cast iron/Stainless steel/White EPDM-EC1935 Centric Bare stem PN16 Wafer type DN125 - 5" ERIKS Item #: 13652976
 
Price (Per piece):
€295.50
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange: PN6/10/16 and Class 150
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Stainless steel
Clear filter      (18 of the 18 items displayed)
Page Size   
Next