ProductPage

ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze Bare stem Wafer type

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Vacuum systems.

Technical information
Construction
Options
Tables
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Aluminum bronze
Clear filter      (41 of the 41 items displayed)
Page Size   
Next
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN32 - 1.1/4" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN32 - 1.1/4" ERIKS Item #: 13331236
 
Price (Per piece):
€54.23
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN32 - 1.1/4" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN32 - 1.1/4" ERIKS Item #: 13331224
 
Price (Per piece):
€54.23
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN40 - 1.1/2" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN40 - 1.1/2" ERIKS Item #: 13331237
 
Price (Per piece):
€60.08
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN40 - 1.1/2" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN40 - 1.1/2" ERIKS Item #: 13331249
 
Price (Per piece):
€60.08
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN50 - 2" ERIKS Item #: 13331238
 
Price (Per piece):
€74.33
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN50 - 2" ERIKS Item #: 13331225
 
Price (Per piece):
€74.33
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13331239
 
Price (Per piece):
€82.88
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 13331226
 
Price (Per piece):
€82.88
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/EPDM Centric Bare stem PN16 Wafer type DN80 - 3" ERIKS Item #: 13331240
 
Price (Per piece):
€96.38
Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 6720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN16 Wafer type DN80 - 3" ERIKS Item #: 13331227
 
Price (Per piece):
€96.38
Stock item
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating
Pressure rating flange
Face to Face length (mm)
Operation: Bare stem
Material liner
Disk material: Aluminum bronze
Clear filter      (41 of the 41 items displayed)
Page Size   
Next