ProductPage

ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze Centric Gearbox Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Vacuum systems.

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (9 of the 9 items displayed)
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN200 - 8" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN200 - 8" ERIKS Item #: 13332827
 
Please login to see prices
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN200 - 8" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN200 - 8" ERIKS Item #: 13332822
 
Please login to see prices
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN250 - 10" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN250 - 10" ERIKS Item #: 13332828
 
Please login to see prices
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN300 - 12" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN300 - 12" ERIKS Item #: 13332829
 
Please login to see prices
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN300 - 12" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN300 - 12" ERIKS Item #: 13332824
 
Please login to see prices
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN350 - 14" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN350 - 14" ERIKS Item #: 13332830
 
Please login to see prices
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN350 - 14" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN350 - 14" ERIKS Item #: 13332825
 
Please login to see prices
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN400 - 16" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN400 - 16" ERIKS Item #: 13332831
 
Please login to see prices
Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN400 - 16" ECON® Butterfly valve Type: 6722 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN400 - 16" ERIKS Item #: 13332826
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (9 of the 9 items displayed)