ProductPage

ECON® Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze Gearbox Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ Butterfly Valves series 67 and 68  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications such as water, hydrocarbons and slightly corrosive fluids and gases.
  • Supply systems (HVAC).
  • Especially suitable for sea water due to the aluminium bronze valve disc.
  • Vacuum systems.

Technical information
Construction
Options
Tables
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN450 - 18" ECON® Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN450 - 18" ERIKS Item #: 13331274
 
Please login to see prices
Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN450 - 18" ECON® Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN450 - 18" ERIKS Item #: 13331271
 
Please login to see prices
Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN500 - 20" ECON® Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN500 - 20" ERIKS Item #: 13331275
 
Please login to see prices
Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN500 - 20" ECON® Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN500 - 20" ERIKS Item #: 13331272
 
Please login to see prices
Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN600 - 24" ECON® Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/EPDM Centric Gearbox PN10 Wafer type DN600 - 24" ERIKS Item #: 13331276
 
Please login to see prices
Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN600 - 24" ECON® Butterfly valve Type: 6723 Ductile cast iron/Aluminum bronze/NBR Centric Gearbox PN10 Wafer type DN600 - 24" ERIKS Item #: 13331273
 
Please login to see prices
Valve design: Centric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Gearbox
Material liner
Disk material: Aluminum bronze
Clear filter      (6 of the 6 items displayed)