ProductPage

ECON® Butterfly valve Type: 9131 Stainless steel/Stainless steel Double-ecFire safe Handle Wafer type

Product documents

Document Document type
Product Brochure 01 Brochure Econ High Performance  (PDF)
Product Certificate SIL  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Heavy industrial, maritime, chemical and petrochemical applications where rubber-lined butterfly valves cannot be used due to their limited pressure and temperature range.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Valve design: Double-eccentric
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 150
Pressure rating flange: PN16
Face to Face length (mm)
Operation: Handle
Seat material: PTFE + Inconel
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)
Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN50 - 2" ECON® Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN50 - 2" ERIKS Item #: 13419296
 
Price (Per piece):
€1,790.95
Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN65 - 2.1/2" ERIKS Item #: 13419297
 
Price (Per piece):
€1,776.50
Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN80 - 3" ECON® Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN80 - 3" ERIKS Item #: 13419298
 
Price (Per piece):
€1,909.95
Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN100 - 4" ECON® Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN100 - 4" ERIKS Item #: 13296307
 
This item is no longer available
Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN125 - 5" ECON® Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN125 - 5" ERIKS Item #: 13419299
 
Price (Per piece):
€2,841.55
Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN150 - 6" ECON® Butterfly valve Type: 9131 Stainless steel/Stainless steel/PTFE + Inconel Double-eccentric Fire safe Handle Class 150 Wafer type DN150 - 6" ERIKS Item #: 13419300
 
Price (Per piece):
€3,383.00
Valve design: Double-eccentric
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 150
Pressure rating flange: PN16
Face to Face length (mm)
Operation: Handle
Seat material: PTFE + Inconel
Disk material: Stainless steel
Clear filter      (6 of the 6 items displayed)