ProductPage

ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel Double-ecBare stem Wafer type

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Tables
Stock item
Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Seat material: PTFE
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN50 - 2" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN50 - 2" ERIKS Item #: 12726093
 
Price (Per piece):
€416.08
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN65 - 2.1/2" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN65 - 2.1/2" ERIKS Item #: 12726094
 
Price (Per piece):
€431.63
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN80 - 3" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN80 - 3" ERIKS Item #: 12726095
 
Price (Per piece):
€549.10
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN100 - 4" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN100 - 4" ERIKS Item #: 12726090
 
Price (Per piece):
€659.60
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN125 - 5" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN125 - 5" ERIKS Item #: 12726091
 
Price (Per piece):
€947.75
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN150 - 6" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN150 - 6" ERIKS Item #: 12726092
 
Price (Per piece):
€1,198.50
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN200 - 8" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN200 - 8" ERIKS Item #: 12726087
 
Price (Per piece):
€1,530.00
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN250 - 10" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN250 - 10" ERIKS Item #: 12726088
 
Price (Per piece):
€2,249.10
Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN300 - 12" ECON® Butterfly valve Type: 9830 Ductile cast iron/Stainless steel/PTFE Double-eccentric Bare stem PN16 Wafer type DN300 - 12" ERIKS Item #: 12726089
 
Price (Per piece):
€3,219.80
Stock item
Valve design: Double-eccentric
Housing material: Ductile cast iron
Material quality: EN-JS1030
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN16
Pressure rating flange: PN10
Face to Face length (mm)
Operation: Bare stem
Seat material: PTFE
Disk material: Stainless steel
Clear filter      (9 of the 9 items displayed)