ProductPage

GUTH VENTILE Butterfly Valve Series: 4301 Stainless steel AISI 304L/EPDM Lever Butt weld NEN EN10357 serie A

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Food products.
  • Dairy.
  • Milk.
  • Beer.
  • CIP.
  • Fruit juice.
  • Water.
  • Sauces.
  • Oils.

Recommended in: Food primary processes (contact with food)

Technical information
Construction
Approval
Options
Valve design: Centric
Housing material: Roestvaststaal RVS 304L
Material quality: 1.4307
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating
Face to Face length (mm)
Operation: Handle
Material liner: EPDM
Seat material: Roestvaststaal RVS 304L
Disk material: Roestvaststaal RVS 304L
PMO - maximum operating pressure (bar)
Clear filter      (7 of the 7 items displayed)
Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 29mmx1.5mm DN25 GUTH VENTILE Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 29mmx1.5mm DN25 ERIKS Item #: 14671702
 
Please login to see prices
Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 35mmx1.5mm DN32 GUTH VENTILE Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 35mmx1.5mm DN32 ERIKS Item #: 14671783
 
Please login to see prices
Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 41mmx1.5mm DN40 GUTH VENTILE Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 41mmx1.5mm DN40 ERIKS Item #: 14671784
 
Please login to see prices
Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 53mmx1.5mm DN50 GUTH VENTILE Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 53mmx1.5mm DN50 ERIKS Item #: 14671853
 
Please login to see prices
Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 70mmx2mm DN65 GUTH VENTILE Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN16 Butt weld NEN EN10357 serie A 70mmx2mm DN65 ERIKS Item #: 14671785
 
Please login to see prices
Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN10 Butt weld NEN EN10357 serie A 85mmx2mm DN80 GUTH VENTILE Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN10 Butt weld NEN EN10357 serie A 85mmx2mm DN80 ERIKS Item #: 14671854
 
Please login to see prices
Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN10 Butt weld NEN EN10357 serie A 104mmx2mm DN100 GUTH VENTILE Butterfly valve Series: 4301 Roestvaststaal RVS 304L/Roestvaststaal RVS 304L/EPDM/Roestvaststaal RVS 304L Centric Handle PN10 Butt weld NEN EN10357 serie A 104mmx2mm DN100 ERIKS Item #: 14671855
 
Please login to see prices
Valve design: Centric
Housing material: Roestvaststaal RVS 304L
Material quality: 1.4307
Nominal inner diameter
External tube diameter of connection (mm)
Connection: Butt weld
Pressure rating
Face to Face length (mm)
Operation: Handle
Material liner: EPDM
Seat material: Roestvaststaal RVS 304L
Disk material: Roestvaststaal RVS 304L
PMO - maximum operating pressure (bar)
Clear filter      (7 of the 7 items displayed)