ProductPage

Throttle valve Type: 1891 Steel/Steel Handle Welding type

Product documents

Document Document type
Product overview

Stock item
Valve design: Centric
Housing material: Steel
Material quality: Blik
External tube diameter of connection (mm)
Connection: Welding type
Pressure rating: PN6
Face to Face length (mm)
Operation: Handle
Disk material: Steel
Clear filter      (5 of the 5 items displayed)
Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 48.3mm Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 48.3mm ERIKS Item #: 10056366
 
Price (Per piece):
€118.00
Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 60.3mm Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 60.3mm ERIKS Item #: 10056367
 
Price (Per piece):
€102.85
Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 70mm Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 70mm ERIKS Item #: 11030299
 
Price (Per piece):
€105.40
Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 76.1mm Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 76.1mm ERIKS Item #: 10056368
 
Price (Per piece):
€139.00
Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 133mm Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 133mm ERIKS Item #: 10056369
 
Price (Per piece):
€331.00
Stock item
Valve design: Centric
Housing material: Steel
Material quality: Blik
External tube diameter of connection (mm)
Connection: Welding type
Pressure rating: PN6
Face to Face length (mm)
Operation: Handle
Disk material: Steel
Clear filter      (5 of the 5 items displayed)