ProductPage

SED Diaphragm valve Type: 385 Cast iron Pneumatic operated Single acting, spring closing Flange PN10

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Cast iron
Membrane material: EPDM
Connection: Flange
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Actuator: Pneumatic operated
Clear filter      (4 of the 4 items displayed)
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Flange DN15 SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Flange DN15 ERIKS Item #: 10072016
 
Price (Per piece):
€306.80
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Flange DN25 SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Flange DN25 ERIKS Item #: 10053125
 
Price (Per piece):
€326.45
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Flange DN40 SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Flange DN40 ERIKS Item #: 11035669
 
Price (Per piece):
€502.23
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Flange DN50 SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Flange DN50 ERIKS Item #: 10053126
 
Price (Per piece):
€536.40
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Cast iron
Membrane material: EPDM
Connection: Flange
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Actuator: Pneumatic operated
Clear filter      (4 of the 4 items displayed)