ProductPage

SISTO Diaphragm valve Type: 5651 Cast iron Flange PN10

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material: Cast iron
Membrane material: IIR (butyl)
Connection: Flange
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (6 of the 6 items displayed)
Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN25 SISTO Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN25 ERIKS Item #: 11813783
 
Price (Per piece):
€465.38
Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN32 SISTO Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN32 ERIKS Item #: 11813784
 
Price (Per piece):
€493.85
Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN40 SISTO Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN40 ERIKS Item #: 11813785

Catalogue item no 1: EC056510040WW08

 
Price (Per piece):
€542.30
Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN80 SISTO Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN80 ERIKS Item #: 11813788

Catalogue item no 1: EC056510080WW08

 
Price (Per piece):
€999.60
Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN100 SISTO Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN100 ERIKS Item #: 11813789

Catalogue item no 1: EC056510100WW08

 
Price (Per piece):
€1,258.85
Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN150 SISTO Diaphragm valve Type: 5651 Cast iron IIR (butyl) PN10 Flange DN150 ERIKS Item #: 11813790
 
Price (Per piece):
€2,752.30
Norm: EN (DIN)
Housing construction: KB (Straight through type)
Housing material: Cast iron
Membrane material: IIR (butyl)
Connection: Flange
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (6 of the 6 items displayed)