ProductPage

SED Diaphragm valve Type: 289 Stainless steel Internal thread (BSPP) PN10

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Stainless steel
Membrane material: EPDM
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (2 of the 2 items displayed)
Diaphragm valve Type: 289 Stainless steel EPDM PN10 Internal thread (BSPP) 3/8" (10) SED Diaphragm valve Type: 289 Stainless steel EPDM PN10 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 10053118
 
Price (Per piece):
€215.08
Diaphragm valve Type: 289 Stainless steel EPDM PN10 Internal thread (BSPP) 1/2" (15) SED Diaphragm valve Type: 289 Stainless steel EPDM PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 10053117
 
Price (Per piece):
€223.82
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Stainless steel
Membrane material: EPDM
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (2 of the 2 items displayed)