ProductPage

SED Diaphragm valve Type: 385 Cast iron Pneumatic operated Single acting, spring closing Internal thread (BSPP) PN10

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Cast iron
Membrane material: EPDM
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Actuator: Pneumatic operated
Clear filter      (6 of the 6 items displayed)
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 1/2" (15) SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 10072014
 
Price (Per piece):
€295.88
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 3/4" (20) SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11035665
 
Price (Per piece):
€231.08
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 1" (25) SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 1" (25) ERIKS Item #: 10053122
 
Price (Per piece):
€346.10
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 1.1/4" (32) SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11035666
 
Price (Per piece):
€367.94
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 1.1/2" (40) SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 10053124
 
Price (Per piece):
€407.24
Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 2" (50) SED Diaphragm valve Type: 385 Cast iron EPDM Pneumatic operated Single acting, spring closing PN10 Internal thread (BSPP) 2" (50) ERIKS Item #: 10053123
 
Price (Per piece):
€583.02
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Cast iron
Membrane material: EPDM
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Actuator: Pneumatic operated
Clear filter      (6 of the 6 items displayed)