ProductPage

SED Diaphragm valve Type: 987 Cast iron Internal thread (BSPP) PN10

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Cast iron
Membrane material: EPDM
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (5 of the 5 items displayed)
Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 1/2" (15) SED Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11281921
 
Price (Per piece):
€69.88
Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 3/4" (20) SED Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11361896
 
Price (Per piece):
€94.45
Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 1" (25) SED Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 1" (25) ERIKS Item #: 11361897
 
Price (Per piece):
€94.45
Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 1.1/4" (32) SED Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11361898
 
Price (Per piece):
€121.58
Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 2" (50) SED Diaphragm valve Type: 987 Cast iron EPDM PN10 Internal thread (BSPP) 2" (50) ERIKS Item #: 11361899
 
Price (Per piece):
€168.14
Norm: EN (DIN)
Housing construction: A (Weir type)
Housing material: Cast iron
Membrane material: EPDM
Connection: Internal thread (BSPP)
Nominal inner diameter
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel, rising with rising stem
Clear filter      (5 of the 5 items displayed)