ProductPage

ECON® Fire fighting valve Type: 2057LM Aluminium Inclined Flange

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Tables
Norm: EN (DIN)
Construction type: Inclined
Housing material: Aluminium
Lug distance (mm)
Nominal inner diameter
Sealing: EPDM
Pressure rating: PN10
Clear filter      (2 of the 2 items displayed)
Fire fighting valve Type: 2057LM Aluminium/EPDM Inclined Lug distance: 66mm PN10 Flange DN50 ECON® Fire fighting valve Type: 2057LM Aluminium/EPDM Inclined Lug distance: 66mm PN10 Flange DN50 ERIKS Item #: 13395320
 
Please login to see prices
Fire fighting valve Type: 2057LM Aluminium/EPDM Inclined Lug distance: 81mm PN10 Flange DN65 ECON® Fire fighting valve Type: 2057LM Aluminium/EPDM Inclined Lug distance: 81mm PN10 Flange DN65 ERIKS Item #: 13395321
 
Price (Per piece):
€1,695.20
Norm: EN (DIN)
Construction type: Inclined
Housing material: Aluminium
Lug distance (mm)
Nominal inner diameter
Sealing: EPDM
Pressure rating: PN10
Clear filter      (2 of the 2 items displayed)