ProductPage

PK Gate valve Type: 1851 Stainless steel Flange Class 150

Product documents

Document Document type
Product overview

Cast stainless steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 150.

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Tankstorage.
  • Corrosive liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (2 of the 2 items displayed)
Gate valve Type: 1851 Stainless steel/Trim 12 Class 150 Flange 1/2" (15) PK Gate valve Type: 1851 Stainless steel/Trim 12 Class 150 Flange 1/2" (15) ERIKS Item #: 13469663
 
Price (Per piece):
€308.00
Gate valve Type: 1851 Stainless steel/Trim 12 Class 150 Flange 10" (250) PK Gate valve Type: 1851 Stainless steel/Trim 12 Class 150 Flange 10" (250) ERIKS Item #: 13469631
 
Price (Per piece):
€6,085.00
Stock item
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (2 of the 2 items displayed)