ProductPage

PK Gate valve Type: 5560 Steel Flange Class 600

Product documents

Document Document type
Product overview

Cast steel gate valve, OS&Y, with bolted bonnet and flanged ends, Class 600.

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Tankstorage.
  • Steam and oil (for thermal oil: bellows sealed valve).
  • Neutral liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Housing material: Steel
Material quality: ASTM A216 WCB
Nominal inner diameter
Connection: Flange
Pressure rating: Class 600
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (3 of the 3 items displayed)
Gate valve Type: 5560 Steel/Trim 8 Class 600 Flange 2" (50) PK Gate valve Type: 5560 Steel/Trim 8 Class 600 Flange 2" (50) ERIKS Item #: 12984527
 
Price (Per piece):
€701.50
Gate valve Type: 5560 Steel/Trim 8 Class 600 Flange 3" (80) PK Gate valve Type: 5560 Steel/Trim 8 Class 600 Flange 3" (80) ERIKS Item #: 13400834
 
Price (Per piece):
€925.50
Gate valve Type: 5560 Steel/Trim 8 Class 600 Flange 4" (100) PK Gate valve Type: 5560 Steel/Trim 8 Class 600 Flange 4" (100) ERIKS Item #: 13391488
 
Price (Per piece):
€1,886.00
Stock item
Norm: ASME
Housing material: Steel
Material quality: ASTM A216 WCB
Nominal inner diameter
Connection: Flange
Pressure rating: Class 600
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (3 of the 3 items displayed)