ProductPage

LVF Gate valve Type: 1764 Stainless steel Internal thread (NPT) Class 800

Product documents

Document Document type
Product overview

Forged stainless steel gate valve, OS&Y, with bolted bonnet and NPT thread ends, Class 800

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Corrosive liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A182 F316L
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: Class 800
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (5 of the 5 items displayed)
Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 1/2" (15) LVF Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 1/2" (15) ERIKS Item #: 13614986
 
Price (Per piece):
€145.00
Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 3/4" (20) LVF Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 3/4" (20) ERIKS Item #: 13614988
 
Price (Per piece):
€148.50
Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 1" (25) LVF Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 1" (25) ERIKS Item #: 13614989
 
Price (Per piece):
€206.00
Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 1.1/2" (40) LVF Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 1.1/2" (40) ERIKS Item #: 13614990
 
Price (Per piece):
€435.00
Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 2" (50) LVF Gate valve Type: 1764 Stainless steel/Trim 12 Class 800 Internal thread (NPT) 2" (50) ERIKS Item #: 13614993
 
Price (Per piece):
€550.00
Stock item
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A182 F316L
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: Class 800
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Clear filter      (5 of the 5 items displayed)