ProductPage

KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze KIWA External thread (BSPP)

Product documents

Document Document type
Product overview

Bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application

  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only type: 2612 has a fill/drain connection.

Application

Recommended in: Utilities

Stock item
Housing material: Bronze
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN16
Application: CH water and tapwater
Kvs value (m³/h)
Material quality: CuSn5Zn5Pb2
Sealing: PTFE
Clear filter      (6 of the 6 items displayed)
Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 11.3m³/h PN16 External thread (BSPP) 2" (50) KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 11.3m³/h PN16 External thread (BSPP) 2" (50) ERIKS Item #: 13389153
 
Price (Per piece):
€683.40
Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 5m³/h PN16 External thread (BSPP) DN15 KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 5m³/h PN16 External thread (BSPP) DN15 ERIKS Item #: 13389139
 
Price (Per piece):
€184.03
Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 6.4m³/h PN16 External thread (BSPP) DN20 KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 6.4m³/h PN16 External thread (BSPP) DN20 ERIKS Item #: 13389140
 
Price (Per piece):
€197.20
Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 10.05m³/h PN16 External thread (BSPP) DN25 KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 10.05m³/h PN16 External thread (BSPP) DN25 ERIKS Item #: 13389141
 
Price (Per piece):
€233.75
Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 10.5m³/h PN16 External thread (BSPP) DN32 KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 10.5m³/h PN16 External thread (BSPP) DN32 ERIKS Item #: 13368500
 
Price (Per piece):
€317.05
Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 11m³/h PN16 External thread (BSPP) DN40 KEMPER Regulating valve Series: 150 6G Type: 2429KB Static Bronze/PTFE KIWA Kvs value: 11m³/h PN16 External thread (BSPP) DN40 ERIKS Item #: 13389142
 
Price (Per piece):
€575.03
Stock item
Housing material: Bronze
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN16
Application: CH water and tapwater
Kvs value (m³/h)
Material quality: CuSn5Zn5Pb2
Sealing: PTFE
Clear filter      (6 of the 6 items displayed)