ProductPage

ECON® Globe valve Type: 1272DIN Low zinc bronze Flange PN16

Product documents

Document Document type
Product overview

Tables
Norm: EN (DIN)
Construction type
Housing material: Low zinc bronze
Material quality: G-CuSn10Zn (Rg10)
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)
Globe valve Type: 1272DIN Low zinc bronze/Low zinc bronze Fixed disc Angle Pattern PN16 Flange DN40 ECON® Globe valve Type: 1272DIN Low zinc bronze/Low zinc bronze Fixed disc Angle Pattern PN16 Flange DN40 ERIKS Item #: 13360079
 
Please login to see prices
Globe valve Type: 1272DIN Low zinc bronze/Low zinc bronze Fixed disc Angle Pattern PN16 Flange DN50 ECON® Globe valve Type: 1272DIN Low zinc bronze/Low zinc bronze Fixed disc Angle Pattern PN16 Flange DN50 ERIKS Item #: 13360080
 
Please login to see prices
Globe valve Type: 1272DIN Low zinc bronze/Low zinc bronze Fixed disc Straight PN16 Flange DN65 ECON® Globe valve Type: 1272DIN Low zinc bronze/Low zinc bronze Fixed disc Straight PN16 Flange DN65 ERIKS Item #: 13360078
 
Please login to see prices
Norm: EN (DIN)
Construction type
Housing material: Low zinc bronze
Material quality: G-CuSn10Zn (Rg10)
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Face to Face length (mm)
Operation: Hand wheel
Type of disc: Fixed disc
Clear filter      (3 of the 3 items displayed)