ProductPage

YVI (YDF) Globe valve Type: 1821 Steel Flange Class 300

Product documents

Document Document type
Product overview

Cast steel globe valve, OS&Y, with bolted bonnet and flanged ends, Class 300

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Steam and oil (for thermal oil: bellows sealed valve).
  • Neutral liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Stock item
Norm: ASME
Construction type: Straight
Housing material: Steel
Material quality: ASTM A216 WCB
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc: Fixed disc
Clear filter      (4 of the 4 items displayed)
Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 2" (50) YVI (YDF) Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 2" (50) ERIKS Item #: 12565686
 
Price (Per piece):
€382.00
Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 3" (80) YVI (YDF) Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 3" (80) ERIKS Item #: 12566626
 
Price (Per piece):
€628.00
Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 4" (100) YVI (YDF) Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 4" (100) ERIKS Item #: 12605691
 
Price (Per piece):
€963.00
Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 6" (150) YVI (YDF) Globe valve Type: 1821 Steel/Trim 8 Fixed disc Straight Class 300 Flange 6" (150) ERIKS Item #: 12559572
 
Price (Per piece):
€1,788.00
Stock item
Norm: ASME
Construction type: Straight
Housing material: Steel
Material quality: ASTM A216 WCB
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Operation: Hand wheel, rising with rising stem
Type of disc: Fixed disc
Clear filter      (4 of the 4 items displayed)