ProductPage

ECON® Globe valve Type: 695 Bronze Internal thread (BSPP) PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Econ® self-closing globe valve, bronze, with BSP female thread.

Field of application

  • Applications on ships as a fast-actuating globe valve.
Features
  • With operating lever.

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Lever
Type of disc: Fixed disc
Clear filter      (6 of the 6 items displayed)
Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1/2" (15) ECON® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11811603

Catalogue item no 1: EC0069501/2BC44

 
Price (Per piece):
€166.80
Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20) ECON® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11811604

Catalogue item no 1: EC0069503/4BC44

 
Price (Per piece):
€213.20
Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1" (25) ECON® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11811601

Catalogue item no 1: EC006950001BC44

 
Price (Per piece):
€290.80
Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) ECON® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11811606

Catalogue item no 1: EC0069511/4BC44

 
Price (Per piece):
€474.00
Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1.1/2" (40) ECON® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11811605

Catalogue item no 1: EC0069511/2BC44

 
Price (Per piece):
€531.20
Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 2" (50) ECON® Globe valve Type: 695 Bronze/PTFE Fixed disc Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11811602

Catalogue item no 1: EC006950002BC44

 
Price (Per piece):
€667.60
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: G-CuSn5ZnPb (Rg5)
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Operation: Lever
Type of disc: Fixed disc
Clear filter      (6 of the 6 items displayed)