ProductPage

ADCA Globe valve Type 25771 series PV15G ductile iron pneumatic flange EN (DIN) PN16

Product documents

Document Document type
Product 3D image Download  
Product overview

Application

  • Water.
  • Steam.
  • Refrigerant.
  • Neutral liquids and gases.

Technical information
Approval
Options
Stock item
Function: Two-way valve
Norm: EN (DIN)
Construction type: Straight
Nominal inner diameter
Housing material: Ductile cast iron
Process connection: Flange
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic membrane
End contacts: None
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN15 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN15 ERIKS Item #: 14482390
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN20 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN20 ERIKS Item #: 14482391
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN25 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN25 ERIKS Item #: 14482392
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN32 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN32 ERIKS Item #: 14482403
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN40 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 16 bar PN16 DN40 ERIKS Item #: 14482404
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 10.2 bar PN16 DN50 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA10 spring closing closing pressure 10.2 bar PN16 DN50 ERIKS Item #: 14482405
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA25 spring closing closing pressure 16 bar PN16 DN50 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA25 spring closing closing pressure 16 bar PN16 DN50 ERIKS Item #: 14482406
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA25 spring closing closing pressure 10.3 bar PN16 DN65 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA25 spring closing closing pressure 10.3 bar PN16 DN65 ERIKS Item #: 14482407
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA40 spring closing closing pressure 16 bar PN16 DN65 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA40 spring closing closing pressure 16 bar PN16 DN65 ERIKS Item #: 14482408
 
Please login to see prices
Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA25 spring closing closing pressure 7.5 bar PN16 DN80 ADCA Globe valve Type 25771 series PV15G ductile cast iron/stainless steel pneumatic type PA25 spring closing closing pressure 7.5 bar PN16 DN80 ERIKS Item #: 14482409
 
Please login to see prices
Stock item
Function: Two-way valve
Norm: EN (DIN)
Construction type: Straight
Nominal inner diameter
Housing material: Ductile cast iron
Process connection: Flange
Pressure rating: PN16
Kv value (m³/h)
Closing pressure (bar)
Actuation: Pressure below the valve
Type of actuator: Pneumatic membrane
End contacts: None
Clear filter      (12 of the 12 items displayed)
Page Size   
Next