ProductPage

ORBINOX Knifegate valve Model silo Series: XC Type: 5408 Cast iron Hand wheel Wafer type

Product documents

Document Document type
Product overview

Tables
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating
Operation: Hand wheel, non-rising with rising stem
Type of sealing: Uni-directional
Sealing: EPDM
Clear filter      (2 of the 2 items displayed)
Knifegate valve Model silo Series: XC Type: 5408 Cast iron/EPDM Hand wheel PN10 Wafer type DN100 Pressure rating flange: PN10 ORBINOX Knifegate valve Model silo Series: XC Type: 5408 Cast iron/EPDM Hand wheel PN10 Wafer type DN100 Pressure rating flange: PN10 ERIKS Item #: 12995052
 
Price (Per piece):
€729.60
Knifegate valve Model silo Series: XC Type: 5408 Cast iron/EPDM Hand wheel PN6 Wafer type DN500 Pressure rating flange: PN10 ORBINOX Knifegate valve Model silo Series: XC Type: 5408 Cast iron/EPDM Hand wheel PN6 Wafer type DN500 Pressure rating flange: PN10 ERIKS Item #: 13426830
 
Price (Per piece):
€2,448.80
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating
Operation: Hand wheel, non-rising with rising stem
Type of sealing: Uni-directional
Sealing: EPDM
Clear filter      (2 of the 2 items displayed)