ProductPage

ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron Hand wheel Wafer type

Product documents

Document Document type
Product 3D image Download  
Product overview

Tables
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating
Operation: Hand wheel, non-rising with non-rising stem
Type of sealing: Bi-directional
Sealing: EPDM
Clear filter      (9 of the 9 items displayed)
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN50 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN50 Pressure rating flange: PN10 ERIKS Item #: 13539268
 
Price (Per piece):
€640.00
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN65 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN65 Pressure rating flange: PN10 ERIKS Item #: 13539269
 
Price (Per piece):
€664.80
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN80 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN80 Pressure rating flange: PN10 ERIKS Item #: 13539270
 
Price (Per piece):
€660.40
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN100 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN100 Pressure rating flange: PN10 ERIKS Item #: 13539271
 
Price (Per piece):
€660.40
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN125 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN125 Pressure rating flange: PN10 ERIKS Item #: 13539272
 
Price (Per piece):
€807.20
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN150 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN150 Pressure rating flange: PN10 ERIKS Item #: 13539283
 
Price (Per piece):
€851.20
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN200 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN200 Pressure rating flange: PN10 ERIKS Item #: 13539284
 
Price (Per piece):
€1,408.80
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN250 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN10 Wafer type DN250 Pressure rating flange: PN10 ERIKS Item #: 13539285
 
Price (Per piece):
€1,812.80
Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN6 Wafer type DN300 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5404 Ductile cast iron/EPDM Hand wheel PN6 Wafer type DN300 Pressure rating flange: PN10 ERIKS Item #: 13539286
 
Price (Per piece):
€2,304.80
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Wafer type
Pressure rating
Operation: Hand wheel, non-rising with non-rising stem
Type of sealing: Bi-directional
Sealing: EPDM
Clear filter      (9 of the 9 items displayed)