ProductPage

ORBINOX Knifegate valve Series: EB Type: 5414 Stainless steel Hand wheel Wafer type

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical, Food & Beverages

Tables
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Operation: Hand wheel, non-rising with non-rising stem
Type of sealing: Bi-directional
Sealing: EPDM
Clear filter      (3 of the 3 items displayed)
Knifegate valve Series: EB Type: 5414 Stainless steel/EPDM Hand wheel PN10 Wafer type DN50 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5414 Stainless steel/EPDM Hand wheel PN10 Wafer type DN50 Pressure rating flange: PN10 ERIKS Item #: 13426879
 
Price (Per piece):
€1,241.60
Knifegate valve Series: EB Type: 5414 Stainless steel/EPDM Hand wheel PN10 Wafer type DN100 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5414 Stainless steel/EPDM Hand wheel PN10 Wafer type DN100 Pressure rating flange: PN10 ERIKS Item #: 13426877
 
Price (Per piece):
€1,508.00
Knifegate valve Series: EB Type: 5414 Stainless steel/EPDM Hand wheel PN10 Wafer type DN300 Pressure rating flange: PN10 ORBINOX Knifegate valve Series: EB Type: 5414 Stainless steel/EPDM Hand wheel PN10 Wafer type DN300 Pressure rating flange: PN10 ERIKS Item #: 13426878
 
Price (Per piece):
€5,028.00
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Wafer type
Pressure rating: PN10
Operation: Hand wheel, non-rising with non-rising stem
Type of sealing: Bi-directional
Sealing: EPDM
Clear filter      (3 of the 3 items displayed)