ProductPage

CMO Knifegate valve Type: 535 Cast iron Pneumatic operated Wafer type

Product documents

Document Document type
Product overview

This product will be phase-out soon by Type: 5402 pneumatic.

Norm: EN (DIN)
Housing construction: 1-part
Housing material: Cast iron
Nominal inner diameter: DN100
Connection: Wafer type
Pressure rating: PN10
Operation: Pneumatic operated
Type of sealing: Uni-directional
Sealing: EPDM
Clear filter      (1 of the 1 items displayed)
Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10 CMO Knifegate valve Type: 535 Cast iron/EPDM Pneumatic operated PN10 Wafer type DN100 Pressure rating flange: PN10 ERIKS Item #: 11239193
 
Price (Per piece):
€911.00
Norm: EN (DIN)
Housing construction: 1-part
Housing material: Cast iron
Nominal inner diameter: DN100
Connection: Wafer type
Pressure rating: PN10
Operation: Pneumatic operated
Type of sealing: Uni-directional
Sealing: EPDM
Clear filter      (1 of the 1 items displayed)