ProductPage

ECON® Needle valve Type: 2226 Stainless steel Straight Hand wheel Internal thread (BSPP)

Product documents

Document Document type
Product 3D image Download  
Product overview

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN400
Clear filter      (5 of the 5 items displayed)
Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 3mm PN400 Internal thread (BSPP) 1/4" (8) ECON® Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 3mm PN400 Internal thread (BSPP) 1/4" (8) ERIKS Item #: 13455960
 
Price (Per piece):
€143.60
Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 4mm PN400 Internal thread (BSPP) 3/8" (10) ECON® Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 4mm PN400 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 13455961
 
Price (Per piece):
€145.60
Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 6mm PN400 Internal thread (BSPP) 1/2" (15) ECON® Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 6mm PN400 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13411884
 
Price (Per piece):
€174.00
Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 8mm PN400 Internal thread (BSPP) 3/4" (20) ECON® Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 8mm PN400 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13455962
 
Price (Per piece):
€264.00
Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 8mm PN400 Internal thread (BSPP) 1" (25) ECON® Needle valve Type: 2226 Stainless steel/PTFE Straight Hand wheel Valve bore: 8mm PN400 Internal thread (BSPP) 1" (25) ERIKS Item #: 13455959
 
Price (Per piece):
€340.40
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN400
Clear filter      (5 of the 5 items displayed)