ProductPage

KEMPER Backflow preventer Series: 158 1G Type: 118K Bronze External thread (BSPP) PN10

Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Stock item
Norm: EN (DIN)
Housing material: Bronze
Material quality: CuSn5Zn5Pb2
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Face to Face length (mm)
Valve shape: Flap
Sealing: Rubber/plastic
Clear filter      (5 of the 5 items displayed)
Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/2" (32mm) KEMPER Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/2" (32mm) ERIKS Item #: 11815304
 
Price (Per piece):
€248.63
Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/4" (25mm) KEMPER Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/4" (25mm) ERIKS Item #: 11815303
 
Price (Per piece):
€162.35
Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.3/4" (40mm) KEMPER Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.3/4" (40mm) ERIKS Item #: 11815305
 
Price (Per piece):
€307.70
Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 2.3/8" (50mm) KEMPER Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 2.3/8" (50mm) ERIKS Item #: 11815306
 
Price (Per piece):
€364.65
Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 3/4" (15mm) KEMPER Backflow preventer Series: 158 1G Type: 118K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 3/4" (15mm) ERIKS Item #: 11815302
 
Price (Per piece):
€109.65
Stock item
Norm: EN (DIN)
Housing material: Bronze
Material quality: CuSn5Zn5Pb2
Nominal inner diameter
Connection: External thread (BSPP)
Pressure rating: PN10
Face to Face length (mm)
Valve shape: Flap
Sealing: Rubber/plastic
Clear filter      (5 of the 5 items displayed)