ProductPage

ARI Check valve Series: 35.003 Type: 655 Steel Flange PN40

Product documents

Document Document type
Product overview

Cast steel check valve, piston type, with bolted cover and flanged ends, pressure class PN40.

Application

  • General Industry.
  • Neutral liquids.
  • Steam, hot or cold water, oil, etc.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN15 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN15 ERIKS Item #: 11810514

Catalogue item no 1: EC000950015CRRM

 
Price (Per piece):
€502.50
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN20 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN20 ERIKS Item #: 11810515

Catalogue item no 1: EC000950020CRRM

 
Price (Per piece):
€553.50
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN25 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN25 ERIKS Item #: 11810516

Catalogue item no 1: EC000950025CRRM

 
Price (Per piece):
€572.50
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN32 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN32 ERIKS Item #: 11810517

Catalogue item no 1: EC000950032CRRM

 
Price (Per piece):
€714.00
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN40 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN40 ERIKS Item #: 11810518

Catalogue item no 1: EC000950040CRRM

 
Price (Per piece):
€950.50
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN50 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN50 ERIKS Item #: 11810519

Catalogue item no 1: EC000950050CRRM

 
Price (Per piece):
€1,113.00
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN65 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN65 ERIKS Item #: 11810520

Catalogue item no 1: EC000950065CRRM

 
Price (Per piece):
€1,620.00
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN80 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN80 ERIKS Item #: 11810521

Catalogue item no 1: EC000950080CRRM

 
Price (Per piece):
€2,043.00
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN100 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN100 ERIKS Item #: 11810522

Catalogue item no 1: EC000950100CRRM

 
Price (Per piece):
€2,709.00
Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN125 ARI Check valve Series: 35.003 Type: 655 Steel/Stainless steel Disc With spring Straight PN40 Flange DN125 ERIKS Item #: 11810523
 
Price (Per piece):
€3,555.00
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Steel
Material quality: 1.0619+N
Nominal inner diameter
Connection: Flange
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Flap
Sealing: Stainless steel
Clear filter      (14 of the 14 items displayed)
Page Size   
Next