ProductPage

LVF Check valve Type: 1805 Steel Flange Class 300

Product documents

Document Document type
Product overview

Forged steel check valve, piston type, with bolted cover and flanged ends, Class 300

Application

  • Refineries and (petro-) chemical procesinstallations.
  • Oil & gas industry.
  • Steam and oil.
  • Neutral liquids and gases.

Recommended in: Chemical, Petrochemical and Refining

Technical information
Options
Tables
Stock item
Norm: ASME
Construction type: Straight
Housing material: Steel
Material quality: ASTM A105N
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Valve shape: Flap
Sealing: Trim 8
Clear filter      (5 of the 5 items displayed)
Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 1/2" (15) LVF Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 1/2" (15) ERIKS Item #: 13614960
 
Price (Per piece):
€90.20
Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 3/4" (20) LVF Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 3/4" (20) ERIKS Item #: 13615048
 
Price (Per piece):
€114.00
Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 1" (25) LVF Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 1" (25) ERIKS Item #: 13615050
 
Price (Per piece):
€143.50
Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 1.1/2" (40) LVF Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 1.1/2" (40) ERIKS Item #: 13615051
 
Price (Per piece):
€214.50
Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 2" (50) LVF Check valve Type: 1805 Steel/Trim 8 Disc With spring Straight Class 300 Flange 2" (50) ERIKS Item #: 14281748
 
Price (Per piece):
€258.00
Stock item
Norm: ASME
Construction type: Straight
Housing material: Steel
Material quality: ASTM A105N
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Valve shape: Flap
Sealing: Trim 8
Clear filter      (5 of the 5 items displayed)