ProductPage

ECON® Check valve Type: 497 Bronze Flange PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Bronze angle pattern check valve, piston type with bolted cover and flanged ends, pressure class PN10 or 16.

Application

  • General Industry
  • On board ships (maritime)
  • Sea water, hot or cold water.

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Pressure rating flange: PN10/16
Face to Face length (mm)
Valve shape: Flap
Sealing: Bronze
Clear filter      (8 of the 8 items displayed)
Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN15 Pressure rating flange: PN10/16 ECON® Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN15 Pressure rating flange: PN10/16 ERIKS Item #: 14439995
 
Please login to see prices
Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN20 Pressure rating flange: PN10/16 ECON® Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN20 Pressure rating flange: PN10/16 ERIKS Item #: 14439996
 
Please login to see prices
Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN25 Pressure rating flange: PN10/16 ECON® Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN25 Pressure rating flange: PN10/16 ERIKS Item #: 14439997
 
Please login to see prices
Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN32 Pressure rating flange: PN10/16 ECON® Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN32 Pressure rating flange: PN10/16 ERIKS Item #: 14439998
 
Please login to see prices
Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN40 Pressure rating flange: PN10/16 ECON® Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN40 Pressure rating flange: PN10/16 ERIKS Item #: 14439999
 
Please login to see prices
Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN50 Pressure rating flange: PN10/16 ECON® Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN50 Pressure rating flange: PN10/16 ERIKS Item #: 14440000
 
Please login to see prices
Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN65 Pressure rating flange: PN10/16 ECON® Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN65 Pressure rating flange: PN10/16 ERIKS Item #: 14440001
 
Please login to see prices
Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN80 Pressure rating flange: PN10/16 ECON® Check valve Type: 497 Bronze/Bronze Disc With spring Angle Pattern PN16 Flange DN80 Pressure rating flange: PN10/16 ERIKS Item #: 14440002
 
Please login to see prices
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Bronze
Material quality: CC491K (RG5)
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Pressure rating flange: PN10/16
Face to Face length (mm)
Valve shape: Flap
Sealing: Bronze
Clear filter      (8 of the 8 items displayed)