ProductPage

Check valve Type: 3256N Stainless steel Internal thread (NPT) PN40

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Norm: ASME
Construction type: Free-flow
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Flap
Sealing: PTFE
Clear filter      (5 of the 5 items displayed)
Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 1/2" (15) Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 1/2" (15) ERIKS Item #: 11813305

Catalogue item no 1: EC0325601/2RTV3

 
Price (Per piece):
€115.50
Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 3/4" (20) Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 3/4" (20) ERIKS Item #: 11813306

Catalogue item no 1: EC0325603/4RTV3

 
Price (Per piece):
€132.75
Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 1" (25) Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 1" (25) ERIKS Item #: 11813307

Catalogue item no 1: EC032560001RTV3

 
Price (Per piece):
€170.63
Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 1.1/2" (40) Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 1.1/2" (40) ERIKS Item #: 11813309
 
Price (Per piece):
€271.50
Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 2" (50) Check valve Type: 3256N Stainless steel/PTFE Disc With spring Free-flow PN40 Internal thread (NPT) 2" (50) ERIKS Item #: 11813310
 
Price (Per piece):
€367.88
Stock item
Norm: ASME
Construction type: Free-flow
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: PN40
Face to Face length (mm)
Valve shape: Flap
Sealing: PTFE
Clear filter      (5 of the 5 items displayed)