ProductPage

Check valve Type: 3257 Stainless steel Internal thread (BSPP) PN16

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Swing type
Sealing: Stainless steel
Clear filter      (6 of the 6 items displayed)
Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 1/2" (15) Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 12051840
 
Price (Per piece):
€87.38
Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 3/4" (20) Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 12051842
 
Price (Per piece):
€119.63
Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 1" (25) Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 12051837
 
Price (Per piece):
€134.25
Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 1.1/4" (32) Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 12051839

Catalogue item no 1: EC0325711/4RR31

 
Price (Per piece):
€185.25
Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 1.1/2" (40) Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 12051838

Catalogue item no 1: EC0325711/2RR31

 
Price (Per piece):
€246.00
Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 2" (50) Check valve Type: 3257 Stainless steel/Stainless steel Swing type Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 12051841

Catalogue item no 1: EC032570002RR31

 
Price (Per piece):
€301.50
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Swing type
Sealing: Stainless steel
Clear filter      (6 of the 6 items displayed)