ProductPage

Check valve Type: 614 Bronze Internal thread (BSPP) PN25

Product documents

Document Document type
Product overview

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: ASTM B62
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Face to Face length (mm)
Valve shape: Flap
Sealing: PTFE
Clear filter      (3 of the 3 items displayed)
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1/2" (15) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 10050362
 
Price (Per piece):
€61.88
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 3/4" (20) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 10050363
 
Price (Per piece):
€95.20
Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1.1/4" (32) Check valve Type: 614 Bronze/PTFE Disc Straight PN25 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 10050365
 
Price (Per piece):
€225.68
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Bronze
Material quality: ASTM B62
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN25
Face to Face length (mm)
Valve shape: Flap
Sealing: PTFE
Clear filter      (3 of the 3 items displayed)