ProductPage

Check valve Type: 728 Brass Internal thread (BSPP) /External thread (BSPP)

Product documents

Document Document type
Product overview

Tables
Norm: EN (DIN)
Construction type: Straight
Housing material: Brass
Material quality: CW617N
Nominal inner diameter
Connection: Internal thread (BSPP)
Face to Face length (mm)
Valve shape: Flap
Sealing
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 1/2" (15) Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 1/2" (15) ERIKS Item #: 11811635
 
Please login to see prices
Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1/2" (15) Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1/2" (15) ERIKS Item #: 11811634
 
Please login to see prices
Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 3/4" (20) Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 3/4" (20) ERIKS Item #: 11811636
 
Please login to see prices
Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 1" (25) Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 1" (25) ERIKS Item #: 11811630
 
Please login to see prices
Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1" (25) Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1" (25) ERIKS Item #: 11811629
 
Please login to see prices
Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 1.1/4" (32) Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 1.1/4" (32) ERIKS Item #: 11811640
 
Please login to see prices
Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1.1/4" (32) Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1.1/4" (32) ERIKS Item #: 11811639
 
Please login to see prices
Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 1.1/2" (40) Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 1.1/2" (40) ERIKS Item #: 11811638

Catalogue item no 1: EC0072811/2MM71

 
Please login to see prices
Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1.1/2" (40) Check valve Type: 728 Brass/NBR Disc Straight Internal thread (BSPP)/External thread (BSPP) 1.1/2" (40) ERIKS Item #: 11811637
 
Please login to see prices
Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 2" (50) Check valve Type: 728 Brass/Brass Disc Straight Internal thread (BSPP)/External thread (BSPP) 2" (50) ERIKS Item #: 11811632
 
Please login to see prices
Norm: EN (DIN)
Construction type: Straight
Housing material: Brass
Material quality: CW617N
Nominal inner diameter
Connection: Internal thread (BSPP)
Face to Face length (mm)
Valve shape: Flap
Sealing
Clear filter      (14 of the 14 items displayed)
Page Size   
Next