ProductPage

Check valve Type: 810 Stainless steel 304 Internal thread (BSPP) PN16

Product documents

Document Document type
Product overview

Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Roestvaststaal 304
Material quality: 1.4301
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing: FPM (FKM)
Clear filter      (7 of the 7 items displayed)
Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 3/8" (10) Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 12615913
 
Price (Per piece):
€78.30
Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1/2" (15) Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 10050462
 
Price (Per piece):
€91.35
Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 3/4" (20) Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 10050463
 
Price (Per piece):
€114.30
Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1" (25) Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 10050461
 
Price (Per piece):
€118.35
Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 10050464
 
Price (Per piece):
€171.45
Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1.1/2" (40) Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11007771
 
Price (Per piece):
€186.75
Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 2" (50) Check valve Type: 810 Stainless steel 304/FPM (FKM) Disc Straight PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 11105873
 
Price (Per piece):
€264.60
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Roestvaststaal 304
Material quality: 1.4301
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Valve shape: Flap
Sealing: FPM (FKM)
Clear filter      (7 of the 7 items displayed)