ProductPage

ECON® ESD operator Type: 1215 Suitable for type: Angle pattern storm valve

Product documents

Document Document type
Product Data sheet default 2D technical drawing  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Hydraulical /pneumatical SOS operator type: 1215 for angle type storm valve

Application

  • For mounting on angle pattern storm valves type 1205 or type 1207.
  • Makes it possible to close the storm valve quickly (in an emergengy) by an hydraulic or pneumatic signal.
  • The model shown is for storm valves that have been delivered since late 2020 / early 2021. For accessories on storm valves delivered before this period: please contact ERIKS.

Technical information
Options
Stock item
Execution: Pneumatic/hydraulic emergency shutdown operation
Material: Steel plate ST 37
Suitable for type: Angle pattern storm valve
Suitable for size
Clear filter      (3 of the 3 items displayed)
ESD operator Type: 1215 Suitable for type: Angle pattern storm valve DN50- DN65 ECON® ESD operator Type: 1215 Suitable for type: Angle pattern storm valve DN50- DN65 ERIKS Item #: 14075774
 
Please login to see prices
ESD operator Type: 1215 Suitable for type: Angle pattern storm valve DN80- DN100 ECON® ESD operator Type: 1215 Suitable for type: Angle pattern storm valve DN80- DN100 ERIKS Item #: 14082112
 
Please login to see prices
ESD operator Type: 1215 Suitable for type: Angle pattern storm valve DN125- DN150 ECON® ESD operator Type: 1215 Suitable for type: Angle pattern storm valve DN125- DN150 ERIKS Item #: 14190706
 
Please login to see prices
Stock item
Execution: Pneumatic/hydraulic emergency shutdown operation
Material: Steel plate ST 37
Suitable for type: Angle pattern storm valve
Suitable for size
Clear filter      (3 of the 3 items displayed)