ProductPage

STOCKHAM Dual plate check valve Type: 8616 Stainless steel Wafer type Class 150

Product documents

Document Document type
Product overview

Crane Stockham Duo-Chekstainless steel wafer type, dual plate check valve, according API 594. Metal seated, suitable for mounting between ASME B16.5 RF Class 150 flanges.
Tested according API 598. Materials comply with NACE MR-01-75. EN 10204-3.1 test and material certificate is available.

This check valve is characterized by the compact, lightweight and balanced disc design, that stands for a fool proof operation, an efficient flow characteristic and low installation costs.
The independent operating, long springs ensure a long life span end a "non-slam performance”.
Because of the “retainerless” design there are no body penetrations, so fugitive emission to the atmosphere is not possible and the valve is inherently fire-safe. This makes the valve suitable for heavier, critical applications.

Applications:
On- and offshore installations in (petro-)chemicalandoil & gas industry.Clean gasses and fluids, to prevent backflow and protections of pumps and compressors.

Application

Recommended in: Chemical, Petrochemical and Refining

Tables
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 150
Face to Face length (mm)
Valve shape: Dual plate
Sealing: Stainless steel
Clear filter      (7 of the 7 items displayed)
Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 2" (50) STOCKHAM Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 2" (50) ERIKS Item #: 12622491
 
Please login to see prices
Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 3" (80) STOCKHAM Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 3" (80) ERIKS Item #: 12622492
 
Please login to see prices
Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 4" (100) STOCKHAM Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 4" (100) ERIKS Item #: 12636805
 
Please login to see prices
Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 6" (150) STOCKHAM Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 6" (150) ERIKS Item #: 12622493
 
Please login to see prices
Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 8" (200) STOCKHAM Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 8" (200) ERIKS Item #: 12636806
 
Please login to see prices
Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 10" (250) STOCKHAM Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 10" (250) ERIKS Item #: 12636807
 
Please login to see prices
Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 12" (300) STOCKHAM Dual plate check valve Type: 8616 Stainless steel/Stainless steel Dual plate With spring Class 150 Wafer type 12" (300) ERIKS Item #: 12636808
 
Please login to see prices
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 150
Face to Face length (mm)
Valve shape: Dual plate
Sealing: Stainless steel
Clear filter      (7 of the 7 items displayed)