ProductPage

STOCKHAM Dual plate check valve Type: 8617 Stainless steel Wafer type Class 300

Product documents

Document Document type
Product overview

Crane Stockham Duo-Chekstainless steel wafer type, dual plate check valve, according API 594. Metal seated, suitable for mounting between ASME B16.5 RF Class 300 flanges.
Tested according API 598. Materials comply with NACE MR-01-75. EN 10204-3.1 test and material certificate is available.

This check valve is characterized by the compact, lightweight and balanced disc design, that stands for a fool proof operation, an efficient flow characteristic and low installation costs.
The independent operating, long springs ensure a long life span end a "non-slam performance”.
Because of the “retainerless” design there are no body penetrations, so fugitive emission to the atmosphere is not possible and the valve is inherently fire-safe. This makes the valve suitable for heavier, critical applications.

Applications:
On- and offshore installations in (petro-)chemicalandoil & gas industry.Clean gasses and fluids, to prevent backflow and protections of pumps and compressors.

Application

Recommended in: Chemical, Petrochemical and Refining

Tables
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 300
Face to Face length (mm)
Valve shape: Dual plate
Sealing: Stainless steel
Clear filter      (5 of the 5 items displayed)
Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 2" (50) STOCKHAM Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 2" (50) ERIKS Item #: 12636812
 
Please login to see prices
Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 3" (80) STOCKHAM Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 3" (80) ERIKS Item #: 12636813
 
Please login to see prices
Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 4" (100) STOCKHAM Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 4" (100) ERIKS Item #: 12636814
 
Please login to see prices
Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 6" (150) STOCKHAM Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 6" (150) ERIKS Item #: 12636815
 
Please login to see prices
Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 8" (200) STOCKHAM Dual plate check valve Type: 8617 Stainless steel/Stainless steel Dual plate With spring Class 300 Wafer type 8" (200) ERIKS Item #: 12636816
 
Please login to see prices
Norm: ASME
Housing material: Stainless steel
Material quality: ASTM A351 CF8M
Nominal inner diameter
Connection: Wafer type
Pressure rating: Class 300
Face to Face length (mm)
Valve shape: Dual plate
Sealing: Stainless steel
Clear filter      (5 of the 5 items displayed)

Dear Customer,

We would like to inform you that the ERIKS webshop will be unavailable on Friday 24th May from 18:30 CET to 21:30 CET due to scheduled maintenance by our IT team.
During this period, some webshop functionalities will be inaccessible.

We apologize for any inconvenience this may cause and we appreciate your patience and understanding.
For more information, or if you have any questions, please contact our Customer Support team.

Best regards,
Eriks webshop team