ProductPage

RITAG Wafer type check valve Type: 68RVS Stainless steel Wafer type with O-rings PN40

Product documents

Document Document type
Product 3D image Download  
Product overview

Tables
Stock item
Norm: EN (DIN)
Housing material: Stainless steel
Material quality: 1.4404
Nominal inner diameter
Connection: Wafer type with O-rings
Pressure rating: PN40
Pressure rating flange: PN10/40
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (3 of the 3 items displayed)
Wafer type check valve Type: 68RVS Stainless steel/NBR Swing type PN40 Wafer type with O-rings DN65 Pressure rating flange: PN10/40 RITAG Wafer type check valve Type: 68RVS Stainless steel/NBR Swing type PN40 Wafer type with O-rings DN65 Pressure rating flange: PN10/40 ERIKS Item #: 11810376

Catalogue item no 1: EC000680065RN39

 
Price (Per piece):
€782.80
Wafer type check valve Type: 68RVS Stainless steel/NBR Swing type PN40 Wafer type with O-rings DN125 Pressure rating flange: PN10/40 RITAG Wafer type check valve Type: 68RVS Stainless steel/NBR Swing type PN40 Wafer type with O-rings DN125 Pressure rating flange: PN10/40 ERIKS Item #: 11810382

Catalogue item no 1: EC000680125RN39

 
Price (Per piece):
€1,084.00
Wafer type check valve Type: 68RVS Stainless steel/NBR Swing type PN40 Wafer type with O-rings DN200 Pressure rating flange: PN10/40 RITAG Wafer type check valve Type: 68RVS Stainless steel/NBR Swing type PN40 Wafer type with O-rings DN200 Pressure rating flange: PN10/40 ERIKS Item #: 11810386

Catalogue item no 1: EC000680200RN39

 
Price (Per piece):
€1,976.80
Stock item
Norm: EN (DIN)
Housing material: Stainless steel
Material quality: 1.4404
Nominal inner diameter
Connection: Wafer type with O-rings
Pressure rating: PN40
Pressure rating flange: PN10/40
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (3 of the 3 items displayed)

Related

Stainless steel wafer type check valve with swing type disc and O-rings, pressure class PN40.