ProductPage

AKO Pinch valve Series: VMC-M Type: 210M Pneumatic operated Food coupling DIN 11851

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages, Food primary processes (contact with food)

Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter: DN50
Connection: Food coupling
Material code hose/sleeve
Clear filter      (2 of the 2 items displayed)
Pinch valve Series: VMC-M Type: 210M Stainless steel EPDM Pneumatic operated Food coupling DIN 11851 DN50 AKO Pinch valve Series: VMC-M Type: 210M Stainless steel EPDM Pneumatic operated Food coupling DIN 11851 DN50 ERIKS Item #: 12362781
 
Price (Per piece):
€1,213.20
Pinch valve Series: VMC-M Type: 210M Stainless steel NR-LX Pneumatic operated Food coupling DIN 11851 DN50 AKO Pinch valve Series: VMC-M Type: 210M Stainless steel NR-LX Pneumatic operated Food coupling DIN 11851 DN50 ERIKS Item #: 12359142
 
Price (Per piece):
€1,146.60
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter: DN50
Connection: Food coupling
Material code hose/sleeve
Clear filter      (2 of the 2 items displayed)