ProductPage

ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron Flange PN6

Product documents

Document Document type
Product 3D image Download  
Product overview

Cast iron Rayon CV globe valve, short pattern, soft seated with flange connection, pressure class PN6

Application

  • Utility installations and industry.
  • Heating, cooling, ventilation and air conditioning systems (HVAC).
  • Closed or circulation systems.
  • Neutral liquids and gases.

Recommended in: Utilities

Technical information
Options
Tables
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN6
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (8 of the 8 items displayed)
Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN25 ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN25 ERIKS Item #: 13414955
 
Price (Per piece):
€236.50
Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN32 ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN32 ERIKS Item #: 11812851
 
Price (Per piece):
€258.50
Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN40 ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN40 ERIKS Item #: 11812852

Catalogue item no 1: EC024330040GBK1

 
Price (Per piece):
€288.50
Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN50 ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN50 ERIKS Item #: 11812853
 
Price (Per piece):
€330.00
Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN65 ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN65 ERIKS Item #: 11812854

Catalogue item no 1: EC024330065GBK1

 
Price (Per piece):
€442.50
Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN80 ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN80 ERIKS Item #: 11812855
 
Price (Per piece):
€524.00
Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN100 ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN100 ERIKS Item #: 11812856

Catalogue item no 1: EC024330100GBK1

 
Price (Per piece):
€717.50
Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN125 ARI Rayon heating patent valve Series: 10.070 Type: 2433 Cast iron/EPDM Fixed disc Straight PN6 Flange DN125 ERIKS Item #: 11812857
 
Price (Per piece):
€1,026.00
Stock item
Norm: EN (DIN)
Construction type: Straight
Housing material: Cast iron
Material quality: EN-JL1040
Nominal inner diameter
Connection: Flange
Pressure rating: PN6
Face to Face length (mm)
Operation: Hand wheel, non-rising with rising stem
Type of disc: Fixed disc
Clear filter      (8 of the 8 items displayed)