ProductPage

ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410

Product documents

Document Document type
Product overview

Complete set of seals for the ECON® shut-off valve type: 251, 1275 and 1410 made of bronze.

Application

  • Suitable for ECON® bronze ball valves type: 251, 1275 and 1410, supplied after 2021 (blue handwheel).
  • Contact ERIKS if the valve was supplied before 2021.

Technical information
Stock item
Execution: Sealing set
Suitable for type: 251, 1275 and 1410
Suitable for size
Clear filter      (8 of the 8 items displayed)
Seal set Globe valve Suitable for type: 251, 1275 and 1410 1.1/2" ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410 1.1/2" ERIKS Item #: 14295911
 
Please login to see prices
Seal set Globe valve Suitable for type: 251, 1275 and 1410 1.1/4" ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410 1.1/4" ERIKS Item #: 14295910
 
Please login to see prices
Seal set Globe valve Suitable for type: 251, 1275 and 1410 1/2" ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410 1/2" ERIKS Item #: 14295907
 
Please login to see prices
Seal set Globe valve Suitable for type: 251, 1275 and 1410 1" ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410 1" ERIKS Item #: 14295909
 
Please login to see prices
Seal set Globe valve Suitable for type: 251, 1275 and 1410 1/4" ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410 1/4" ERIKS Item #: 14295905
 
Please login to see prices
Seal set Globe valve Suitable for type: 251, 1275 and 1410 2" ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410 2" ERIKS Item #: 14295912
 
Please login to see prices
Seal set Globe valve Suitable for type: 251, 1275 and 1410 3/4" ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410 3/4" ERIKS Item #: 14295908
 
Please login to see prices
Seal set Globe valve Suitable for type: 251, 1275 and 1410 3/8" ECON® Seal set Globe valve Suitable for type: 251, 1275 and 1410 3/8" ERIKS Item #: 14295906
 
Please login to see prices
Stock item
Execution: Sealing set
Suitable for type: 251, 1275 and 1410
Suitable for size
Clear filter      (8 of the 8 items displayed)