ProductPage

ERIKS Cylindrical vibration damper C NR

Product documents

Document Document type
Product overview

You use the cylindrical vibration damper type C from ERIKS to absorb half the vibration in your application. This product consists of a cylindrical rubber part, which has an internal (female) threaded hole on both sides. You use this vibration damper to mount a machine (for example, a pump or fan) to a surface or in a frame.

This rubber vibration damper works best when subjected to a pressure load. Be careful, though, because when this product is loaded in shear, the maximum pressure it can handle reduces by a factor of six. Note also that this vibration damper is not suitable for tensile loads.

Construction
Stock item
Tradename
Type: C
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Compression Load at 25% compression (N)
Compression Deflection (max) (mm)
Thread size
Thickness (mm)
D (mm)
H (mm)
G
t
s (mm)
Clear filter      (96 of the 96 items displayed)
Page Size   
Next
Anti-vibration mount C NR55 25x25 M6 ERIKS Anti-vibration mount C NR55 25x25 M6 ERIKS Item #: 10041101
 
Price (Per piece):
€3.75
Anti-vibration mount C NR55 25x30 M6 ERIKS Anti-vibration mount C NR55 25x30 M6 ERIKS Item #: 10041102
 
Price (Per piece):
€3.94
10 piece per package
Anti-vibration mount C NR55 25x40 M6 ERIKS Anti-vibration mount C NR55 25x40 M6 ERIKS Item #: 13373143
 
Price (Per piece):
€4.36
Anti-vibration mount C NR55 30x15 M8 ERIKS Anti-vibration mount C NR55 30x15 M8 ERIKS Item #: 13373144
 
Price (Per piece):
€3.62
Anti-vibration mount C NR55 30x20 M8 ERIKS Anti-vibration mount C NR55 30x20 M8 ERIKS Item #: 10041107
 
Price (Per piece):
€3.89
Anti-vibration mount C NR55 30x25 M8 ERIKS Anti-vibration mount C NR55 30x25 M8 ERIKS Item #: 10041109
 
Price (Per piece):
€4.20
10 piece per package
Anti-vibration mount C NR55 30x30 M8 ERIKS Anti-vibration mount C NR55 30x30 M8 ERIKS Item #: 10041111
 
Price (Per piece):
€4.46
5 piece per package
Anti-vibration mount C NR55 30x35 M8 ERIKS Anti-vibration mount C NR55 30x35 M8 ERIKS Item #: 13373145
 
Price (Per piece):
€4.77
Anti-vibration mount C NR55 30x40 M8 ERIKS Anti-vibration mount C NR55 30x40 M8 ERIKS Item #: 10041112
 
Price (Per piece):
€5.07
10 piece per package
Anti-vibration mount C NR55 40x15 M8 ERIKS Anti-vibration mount C NR55 40x15 M8 ERIKS Item #: 13373146
 
Price (Per piece):
€4.28
Stock item
Tradename
Type: C
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Compression Load at 25% compression (N)
Compression Deflection (max) (mm)
Thread size
Thickness (mm)
D (mm)
H (mm)
G
t
s (mm)
Clear filter      (96 of the 96 items displayed)
Page Size   
Next