ProductPage

ERIKS Cylindrical buffer D NR

Product documents

Document Document type
Product overview

You use the cylindrical stop buffer, or vibration damper type D from ERIKS to absorb half the vibration in your application. This product consists of a cylindrical rubber part, which has an external (male) threaded stud on both sides. This type does the same job as the cylindrical vibration dampers A, B and C, but the machine remains separate. This allows fast and easy movement of the machine. You can also use this product as an impact buffer to absorb knocks or bumps and reduce impact damage.

This rubber stop buffer works best when subjected to a pressure load. Be careful, though, because when this product is loaded in shear, the maximum pressure it can handle reduces by a factor of six. Note also that this vibration damper is not suitable for tensile loads.

Construction
Stock item
Tradename
Type: D
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Compression Load at 25% compression (N)
Compression Deflection (max) (mm)
Thread size
Thread length
Thickness (mm)
D (mm)
H (mm)
G
L
s (mm)
Clear filter      (100 of the 100 items displayed)
Page Size   
Next
Anti-vibration mount D NR55 50x15 M10x25 ERIKS Anti-vibration mount D NR55 50x15 M10x25 ERIKS Item #: 13371985
 
Price (Per piece):
€4.90
Anti-vibration mount D NR55 75x25 M12x37 ERIKS Anti-vibration mount D NR55 75x25 M12x37 ERIKS Item #: 10041287
 
Price (Per piece):
€11.36
Anti-vibration mount D NR55 75x30 M12x37 ERIKS Anti-vibration mount D NR55 75x30 M12x37 ERIKS Item #: 13372013
 
Price (Per piece):
€13.09
Anti-vibration mount D NR55 80x30 M12x37 ERIKS Anti-vibration mount D NR55 80x30 M12x37 ERIKS Item #: 13372017
 
Price (Per piece):
€14.52
Anti-vibration mount D NR55 100x35 M16x46 ERIKS Anti-vibration mount D NR55 100x35 M16x46 ERIKS Item #: 13371941
 
Price (Per piece):
€24.28
Anti-vibration mount D NR55 100x50 M16x46 ERIKS Anti-vibration mount D NR55 100x50 M16x46 ERIKS Item #: 10041301
 
Price (Per piece):
€33.57
Anti-vibration mount D NR55 125x55 M16x46 ERIKS Anti-vibration mount D NR55 125x55 M16x46 ERIKS Item #: 13371954
 
Price (Per piece):
€55.70
Anti-vibration mount D NR55 6x7 M3x6 ERIKS Anti-vibration mount D NR55 6x7 M3x6 ERIKS Item #: 13372002
 
Price (Per piece):
€2.61
Anti-vibration mount D NR55 6x8 M3x6 ERIKS Anti-vibration mount D NR55 6x8 M3x6 ERIKS Item #: 13372003
 
Price (Per piece):
€2.61
Anti-vibration mount D NR55 6x10 M3x6 ERIKS Anti-vibration mount D NR55 6x10 M3x6 ERIKS Item #: 13372000
 
Price (Per piece):
€2.61
Stock item
Tradename
Type: D
Material rubber: NR
Hardness rubber: 55
Material metal: Galvanized steel
Outside diameter (mm)
Outside height (mm)
Compression Load at 25% compression (N)
Compression Deflection (max) (mm)
Thread size
Thread length
Thickness (mm)
D (mm)
H (mm)
G
L
s (mm)
Clear filter      (100 of the 100 items displayed)
Page Size   
Next