ProductPage

CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel Wafer type with O-rings PN40

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Steel wafer type check valve with swing type disc and O-rings, pressure class PN40.

Application

  • General industry.
  • Neutral liquids and gases.
  • Hot or cold (sea) water, etc.
  • Suitable for horizontal and vertical (rising flow) mounting.

Technical information
Options
Tables
Norm: EN (DIN)
Housing material: Steel
Material quality: 1.0619
Nominal inner diameter
Connection: Wafer type with O-rings
Pressure rating: PN40
Pressure rating flange
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (9 of the 9 items displayed)
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN50 Pressure rating flange: PN10/16/25/40 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN50 Pressure rating flange: PN10/16/25/40 ERIKS Item #: 14471888
 
Price (Per piece):
€203.60
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN65 Pressure rating flange: PN10/16/25/40 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN65 Pressure rating flange: PN10/16/25/40 ERIKS Item #: 14471889
 
Price (Per piece):
€221.60
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN80 Pressure rating flange: PN10/16/25/40 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN80 Pressure rating flange: PN10/16/25/40 ERIKS Item #: 14471890
 
Price (Per piece):
€323.20
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN100 Pressure rating flange: PN10/16 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN100 Pressure rating flange: PN10/16 ERIKS Item #: 14471891
 
Price (Per piece):
€277.60
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings EN (DIN) DN125 Pressure rating flange: PN10/16/25/40 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings EN (DIN) DN125 Pressure rating flange: PN10/16/25/40 ERIKS Item #: 14471892
 
Price (Per piece):
€435.20
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN150 Pressure rating flange: PN10/16 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN150 Pressure rating flange: PN10/16 ERIKS Item #: 14471893
 
Price (Per piece):
€514.80
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN200 Pressure rating flange: PN10/16 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN200 Pressure rating flange: PN10/16 ERIKS Item #: 14471894
 
Price (Per piece):
€746.40
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN250 Pressure rating flange: PN10/16 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN250 Pressure rating flange: PN10/16 ERIKS Item #: 14471895
 
Price (Per piece):
€1,172.80
Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN300 Pressure rating flange: PN10/16 CHEMVALVE-SCHMID Wafer type check valve Series: PrimeSwing CSC Type: 72837ST Steel/NBR Swing type PN40 Wafer type with O-rings DN300 Pressure rating flange: PN10/16 ERIKS Item #: 14471896
 
Price (Per piece):
€1,677.60
Norm: EN (DIN)
Housing material: Steel
Material quality: 1.0619
Nominal inner diameter
Connection: Wafer type with O-rings
Pressure rating: PN40
Pressure rating flange
Face to Face length (mm)
Valve shape: Swing type
Sealing: NBR
Clear filter      (9 of the 9 items displayed)