SIEVERT
Cyclone burner diameter 19 mm
ERIKS Item #: 23684670
Catalogue item no 1: 352403
Price (Per piece) :
{"addToCartPD":{
"item_name": "cyclone burner diameter 19 mm",
"item_id": "gr0000000898753",
"material_number": "23684670",
"price": "59.49",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cyclone burner diameter 19 mm",
"item_id": "gr0000000898753",
"material_number": "23684670",
"price": "59.49",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
SIEVERT
Neck pipe length 70mm, with suspension hook
ERIKS Item #: 23684668
Catalogue item no 1: 351102
Price (Per piece) :
{"addToCartPD":{
"item_name": "neck pipe length 70mm, with suspension hook",
"item_id": "gr0000000900963",
"material_number": "23684668",
"price": "18.63",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "neck pipe length 70mm, with suspension hook",
"item_id": "gr0000000900963",
"material_number": "23684668",
"price": "18.63",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
SIEVERT
Cyclone burner diameter 22 mm
ERIKS Item #: 23684672
Catalogue item no 1: 352503
Price (Per piece) :
{"addToCartPD":{
"item_name": "cyclone burner diameter 22 mm",
"item_id": "gr0000000900351",
"material_number": "23684672",
"price": "79.67",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cyclone burner diameter 22 mm",
"item_id": "gr0000000900351",
"material_number": "23684672",
"price": "79.67",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
SIEVERT
Neck pipe length 180mm, with suspension hook
ERIKS Item #: 23684666
Catalogue item no 1: 350902
Price (Per piece) :
{"addToCartPD":{
"item_name": "neck pipe length 180mm, with suspension hook",
"item_id": "gr0000000901642",
"material_number": "23684666",
"price": "20.71",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "neck pipe length 180mm, with suspension hook",
"item_id": "gr0000000901642",
"material_number": "23684666",
"price": "20.71",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
SIEVERT
Neck pipe, only for burner 884204 length 78 mm
ERIKS Item #: 23684661
Catalogue item no 1: 350101
Price (Per piece) :
{"addToCartPD":{
"item_name": "neck pipe, only for burner 884204 length 78 mm",
"item_id": "gr0000000897860",
"material_number": "23684661",
"price": "18.63",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "neck pipe, only for burner 884204 length 78 mm",
"item_id": "gr0000000897860",
"material_number": "23684661",
"price": "18.63",
"item_brand": "sievert",
"item_category":"welding equipment",
"item_category2":"gas equipment",
"item_category3":"burners and stoves",
"item_category4": "pr_ec011058_0081_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}