SIEVERT Gas hose, with a connection on both sides
Product documents
Document | Document type |
---|---|
Product overview |
Sievert high pressure hoses conform to the EN 559/ISO 3821 standards. Sievert hoses are also extra
frost resistant and can be used in temperatures down to -30ºC. The Sievert hose is designed with an
inner layer of black gas resistant rubber, a middle layer of reinforcing weave to withstand high pressure
and an outer orange coloured layer to protect against external damage, sunlight and ozone.
Sievert hoses are available with inside diameters of 5 mm, 6,3mm and 8 mm in 50 meter rolls or as
factory fitted and leak tested hose kits.
SIEVERT
Hose 10m d6.3
ERIKS Item #: 23684750
Catalogue item no 1: 770038 |
Price (Per piece):
€49.82
|
||
SIEVERT
Slang 10m d8
ERIKS Item #: 12228943
Catalogue item no 1: 770038 |
Price (Per piece):
€46.83
|
||
SIEVERT
Slang-dia 6,3mm 5m 2 koppelingen 3/8 "
ERIKS Item #: 12132939
Catalogue item no 1: 770037 |
Price (Per piece):
€32.79
|